Vzvodi za napetost/prijemalke Ganter GN 212.3-21-M8-63-E
Ställbara spännspakar stål
Se teknisk informationReferenser
Ganter:GN 212.3-21-M8-63-E
Rubix:6023289
Tillverkare:GN 212.3-21-M8-63-E
EAN:4045525089778





Produktinformation : GN 212.3-21-M8-63-E GANTER
Adjustable tension levers GN 213.3 have proved to be ideal whenever parts have to be clamped in a confined space or a particular lever position is required. The threaded insert is connected with the hub via serrations which can be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping posi-tion. On releasing the lever it will automatically re-engage.
Teknisk information
Attribut
| Logistisk vikt | 119 g |
|---|---|
| Tråd diameter | 21 mm |
| Material / finish | Stål |
| Längd | 63 mm |
| Höjd | 33.5 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
