Pincett Lindström TL 2A-SA-SL
Stainless Steel Anti-Magnetic High Precision Tweezers with Strong and Round Tips 120 mm
Se teknisk informationReferenser
Lindström:TL 2A-SA-SL
Rubix:429959
EAN:7314150115259
Produktinformation : PINCETT ROSTFRI 120 MM - TL 2A-SA-SL
Strong and round tips for secure handling
Stainless-steel body
Polished finish
Excellent anti-acid, anti-magnetic properties
Lindström tweezers offer perfect balance, tip alignment and symmetry
Teknisk information
Attribut
| Logistisk vikt | 15 g |
|---|
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran

