Referenser
Bahco:K9801Z-1.11/16
Rubix:423647
EAN:7314150132003


Teknisk sammanfattning
| Fyrkantsadapter | din 3121-h 40; iso 1174 '' |
|---|---|
| Diameter | 42.9 mm |
| Längd | 82.6 mm |
Produktinformation : KRAFTHYLSA 1.1/2'' 6K 1.11/16''
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
1-1/2" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 2160 g |
|---|---|
| Fyrkantsadapter | din 3121-h 40; iso 1174 '' |
| Diameter | 42.9 mm |
| Längd | 82.6 mm |
| Fyrkant | 38.1 mm |
| Diameter (tum) | 1-11/16 '' |
| Slutbehandling | fosfaterad |
| Vikt | 1980 g |
Att visa UNSPSC/ECL@SS/Customs
1 342,83 kr Ex moms
/ Styck
1 678,54 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran