Sexkanthylsa Bahco K9501M-34

Square Drive Impact Socket

Se teknisk informationSe dokument

Referenser

Bahco:K9501M-34
Rubix:423552
EAN:7314151802745
brand logo

Teknisk sammanfattning

Fyrkantsadapter1' ''
Diameter34 mm
Längd62 mm
Se alla caracteristics

Dokumenter

Produktinformation : KRAFTHYLSA 1'' 6-KANT 34 MM


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725

Styrkor

1" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish

Teknisk information


Attribut
Logistisk vikt680 g
Fyrkantsadapter1' ''
Diameter34 mm
Längd62 mm
Fyrkant54 mm
Diameter (tum)1' ''
Slutbehandlingfosfaterad
Vikt680 g
  • Tillgänglig – Leveransdatum på begäran