Kedjehjul ANSI Tsubaki ANSI 80-1 23T

SPROCKET ANSI 80-1 Z 23 HARDENED TEETH, PILOT BORE

Se teknisk information

Referenser

Tsubaki:ANSI 80-1 23T
Rubix:6000984
Tillverkare:21712003800
EAN:8718472598155

Produktinformation : ANSI 80-1 Z=23 Simplex kedjehjul härdat


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Teknisk information


Attribut
Logistisk vikt5560 g
Vikt5.56 kg
1 367,22 kr Ex moms
/ Styck
1 709,03 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran