Referenser
Bahco:BS15160C
Rubix:422759
EAN:7314150231829

Produktinformation : PLASTSKYDD FÖR 110-150 KÄFTAR
Styrkor
•MacPherson spring compressor
Maximum compression capacity: 1 T
Can be used for both straight and conical springs
Maximum spring working range: 300 mm
The 24 mm hex head can be operated manually or with an air tool
Set contents:
Device/piston [Ref. BS1540]
3 pairs of jaws with plastic covers [Ref. BS15125, BS15160, BS15212] to avoid damage to the spring
Small adaptor for conical springs [Ref. BS1550]
Universal, covers 90% of the vehicle fleet thanks to the 3 different sizes of the jaws provided
Jaws working range
BS15125 : 80 - 115 mm
BS15160: 110 - 150 mm
BS15212: 140 - 195 mm
Jaws equipped with spring protectors
All components are available individually
Supplied in a blow moulded case, in plastic inlay for better tool management
Maximum compression capacity: 1 T
Can be used for both straight and conical springs
Maximum spring working range: 300 mm
The 24 mm hex head can be operated manually or with an air tool
Set contents:
Device/piston [Ref. BS1540]
3 pairs of jaws with plastic covers [Ref. BS15125, BS15160, BS15212] to avoid damage to the spring
Small adaptor for conical springs [Ref. BS1550]
Universal, covers 90% of the vehicle fleet thanks to the 3 different sizes of the jaws provided
Jaws working range
BS15125 : 80 - 115 mm
BS15160: 110 - 150 mm
BS15212: 140 - 195 mm
Jaws equipped with spring protectors
All components are available individually
Supplied in a blow moulded case, in plastic inlay for better tool management
Teknisk information
Attribut
| Logistisk vikt | 60 g |
|---|---|
| Resa | 150 mm |
| Vikt | 0.06 kg |
| Kompatibel fjäderdiameter | 110-150 mm |
Att visa UNSPSC/ECL@SS/Customs
79,61 kr Ex moms
/ Styck
99,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
