Referenser
Ruko:201030
Rubix:6183263
EAN:4007140013002



Produktinformation : Twist Drills DIN 338 3,0 mm - 201030 - RUKO
High-performance rolled, steam-treated twist drill made from heavy-duty high speed steel. The manufacturing procedure (no structural disruption) solidifies the material making it more elasticated. This makes it more resistant to fracture and suitable for robust drilling units
Teknisk information
Attribut
| Borrdiameter | 3.2 mm |
|---|---|
| Total längd | 65 mm |
| Klipplängd | 36 mm |
| Skafttyp | cylindrisk |
| Din standard | din 338 |
| Tolerans | h8 |
| Helix vinkel | 25 ° |
| Skärriktning | rätt |
| Skärmaterial | hss |
| Spetsvinkel | 118 ° |
Att visa UNSPSC/ECL@SS/Customs
35,40 kr Ex moms
/ 10 Styck
44,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran