Spiralborr Ruko 201050

Spiralborr

Se teknisk information

Referenser

Ruko:201050
Rubix:6183251
EAN:4007140013286
brand logo

Teknisk sammanfattning

Borrdiameter5 mm
Total längd86 mm
Klipplängd52 mm
Se alla caracteristics

Produktinformation : Twist Drills DIN 338 5,0 mm - 201050 - RUKO


High-performance rolled, steam-treated twist drill made from heavy-duty high speed steel. The manufacturing procedure (no structural disruption) solidifies the material making it more elasticated. This makes it more resistant to fracture and suitable for robust drilling units

Teknisk information


Attribut
Borrdiameter5 mm
Total längd86 mm
Klipplängd52 mm
Skafttypcylindrisk
Din standarddin 338
Toleransh8
Helix vinkel25 °
Skärriktningrätt
Skärmaterialhss
Spetsvinkel118 °
60,40 kr Ex moms
/ 10 Styck
75,50 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran