Spiralborr Ruko 250030T

Spiralborr

Se teknisk information

Referenser

Ruko:250030T
Rubix:6019800
EAN:4007140068095
brand logo

Teknisk sammanfattning

Borrdiameter3 mm
Total längd61 mm
Klipplängd33 mm
Se alla caracteristics

Produktinformation : Twist Drill DIN 338 3.0 mm HSS-TiN - 250030T - RUKO


High-performance ground standard twist drill made from heavy-duty high speed steel. The fully ground twist drill has a precise concentricity. Thanks to the split point, this drill has good centring properties and requires little pressure.

Teknisk information


Attribut
Borrdiameter3 mm
Total längd61 mm
Klipplängd33 mm
Skafttypcylindrisk
Din standarddin 338
Beläggningtin
Toleransh8
Helix vinkel25 °
Skärriktningrätt
Bearbetning av materialsteel;brass;plastic;bronze;cast iron;rust resistant steel
Skärmaterialhss
Spetsvinkel118 °
86,30 kr Ex moms
/ 10 Styck
107,88 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran