Spiralborr Ruko 250040T

Spiralborr

Se teknisk information

Referenser

Ruko:250040T
Rubix:6021046
EAN:4007140068125
brand logo

Teknisk sammanfattning

Borrdiameter4 mm
Total längd75 mm
Klipplängd43 mm
Se alla caracteristics

Produktinformation : Twist Drill DIN 338 4.0 mm HSS-TiN - 250040T - RUKO


High-performance ground standard twist drill made from heavy-duty high speed steel. The fully ground twist drill has a precise concentricity. Thanks to the split point, this drill has good centring properties and requires little pressure.

Teknisk information


Attribut
Borrdiameter4 mm
Total längd75 mm
Klipplängd43 mm
Skafttypcylindrisk
Din standarddin 338
Beläggningtin
Toleransh8
Helix vinkel25 °
Skärriktningrätt
Bearbetning av materialsteel;brass;plastic;bronze;cast iron;rust resistant steel
Skärmaterialhss
Spetsvinkel118 °
11,30 kr Ex moms
/ Styck
14,13 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran