Spiralborr Ruko 250090T

Spiralborr

Se teknisk informationSe dokument

Referenser

Ruko:250090T
Rubix:6019792
EAN:4007140068248
brand logo

Teknisk sammanfattning

Borrdiameter9 mm
Total längd125 mm
Klipplängd81 mm
Se alla caracteristics

Dokumenter

Produktinformation : Twist Drill DIN 338 9.0 mm HSS-TiN - 250090T - RUKO


High-performance ground standard twist drill made from heavy-duty high speed steel. The fully ground twist drill has a precise concentricity. Thanks to the split point, this drill has good centring properties and requires little pressure.

Teknisk information


Attribut
Borrdiameter9 mm
Total längd125 mm
Klipplängd81 mm
Skafttypcylindrisk
Beläggningtin
Toleransh8
Helix vinkel25 °
Bearbetning av materialsteel;rust-resistant steel;brass;bronze;plastic;cast iron
Skärmaterialhss
457,10 kr Ex moms
/ 10 Styck
571,38 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran