Referenser
Ruko:250155T
Rubix:6019587
EAN:4007140126702

Dokumenter
Produktinformation : Twist Drill DIN 338 15.5 mm HSS-TiN - 250155T - RUKO
High-performance ground standard twist drill made from heavy-duty high speed steel. The fully ground twist drill has a precise concentricity. Thanks to the split point, this drill has good centring properties and requires little pressure.
Teknisk information
Attribut
| Borrdiameter | 15.5 mm |
|---|---|
| Total längd | 178 mm |
| Klipplängd | 120 mm |
| Skafttyp | cylindrisk |
| Din standard | din 338 |
| Beläggning | tin |
| Tolerans | h8 |
| Helix vinkel | 25 ° |
| Skärriktning | rätt |
| Bearbetning av material | steel;brass;plastics;steel;stainless steel;bronze;cast iron |
| Skärmaterial | hss |
| Spetsvinkel | 118 ° |
| Diameter fäste | 15.5 mm |
Att visa UNSPSC/ECL@SS/Customs
1 240,30 kr Ex moms
/ 5 Styck
1 550,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran