Referenser
Dormer:A1081.9
Rubix:6196613
EAN:7320760007631

Produktinformation : STANDARDBORR 1.90mm HSS ÅNGANLÖPT DIN 338 - A1081.9 - DORMER
HSS short spiral drill with cylindrical shaft DIN 338 W 135° steam tempered 4xD for austenitic and ferritic/martensitic stainless steel <1000 N/mm ². Titanium and titanium alloys <900 N/mm².
Användningsområden
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
Teknisk information
Attribut
| Borrdiameter | 1.9 mm |
|---|---|
| Total längd | 46 mm |
| Klipplängd | 22 mm |
| Skafttyp | cylindrisk |
| Din standard | din 338 |
| Skärmaterial | hss |
| Spetsvinkel | 135 ° |
| Diameter fäste | 1.9 mm |
Att visa UNSPSC/ECL@SS/Customs
491,60 kr Ex moms
/ 10 Styck
614,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
