Referenser
Bosch:2608596308
Rubix:359597
EAN:3165140059145

Produktinformation : TRÄSPIRALBORR 11X80X142 - 2608596308 - BOSCH
The wood drill allows precise drilling of softwood and hardwood, and can be used for through holes and blind holes. It is extremely sharp and has a centering tip for exact positioning of the hole. Shoulder cutters allow for precise, flawless drilling. For precise results, the double spiral prevents jamming and ensures rapid chip evacuation. This bit is suitable for softwood and hardwood. This wick has a cylindrical rod.
Styrkor
Extremely sharp drill bit with centering tip for exact drilling positioning. High- quality shoulder cutters for precise, chip- free holes. For precise results, the double spiral prevents jamming and ensures rapid chip evacuation.
Användningsområden
Helical drill bit for precision drilling in hardwood and softwood
Teknisk information
Attribut
| Logistisk vikt | 55 g |
|---|---|
| Förpackade mått (D x B x H) | 216x40x13 mm |
| Paketerad vikt | 60 g |
| Total längd | 142 mm |
| Borrdiameter | 11 mm |
| Material | hss |
| Diameter fäste | 11 mm |
| Typ av fäste | cylindrisk |
| Klipplängd | 80 mm |
Att visa UNSPSC/ECL@SS/Customs
290,85 kr Ex moms
/ 5 Styck
363,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
