Precisionslager / spindellager FAG B71934-E-T-P4S-K5-UL, Innerdiameter: 170 mm | Yttre diameter: 230 mm | Bredd: 28 mm

Spindellager

Se teknisk information

Referenser

FAG:B71934-E-T-P4S-K5-UL
Rubix:164756
Tillverkare:0386783220000
EAN:4026677878137
brand logo

Teknisk sammanfattning

Innerdiameter170 mm
Yttre diameter230 mm
Bredd28 mm
Se alla caracteristics

Produktinformation : B71934-E-T-P4S-K5-UL FAG


X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
Spindle bearing B719..-E, adjusted, in pairs or sets, contact angle α = 25°, restricted tolerances

Teknisk information


Attribut
Logistisk vikt2770 g
Innerdiameter170 mm
Yttre diameter230 mm
Bredd28 mm
Tätaöppen
Serierb719..-e-t-p4s
Materialsteel
Burplast
Precisionp4 (abec 7 / iso class 4)
Grundstatisk belastning, radiell - C0r108000 N
Grundläggande dynamisk belastning, radiell - Cr126000 N
73 219,70 kr Ex moms
/ Styck
91 524,63 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran

Upptäck våra produkter inom liknande kategorier.