Precisionslager / spindellager FAG B7014-E-T-P4S-K5-UM, Innerdiameter: 70 mm | Yttre diameter: 110 mm | Bredd: 20 mm

Spindellager

Se teknisk information

Referenser

FAG:B7014-E-T-P4S-K5-UM
Rubix:164264
Tillverkare:0380860340000
EAN:4012801970648
brand logo

Teknisk sammanfattning

Innerdiameter70 mm
Yttre diameter110 mm
Bredd20 mm
Se alla caracteristics

Produktinformation : B7014-E-T-P4S-K5-UM FAG


X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
Spindle bearings B70..-E, adjusted, in pairs or sets, contact angle α = 25°, restricted tolerances

Teknisk information


Attribut
Logistiska dimensioner (D x B x H)20x110x110 mm
Logistisk vikt574 g
Innerdiameter70 mm
Yttre diameter110 mm
Bredd20 mm
Tätaöppen
Serierb70..-e-t-p4s
Materialsteel
Burplast
Precisionp4 (abec 7 / iso class 4)
Grundstatisk belastning, radiell - C0r29000 N
Grundläggande dynamisk belastning, radiell - Cr48000 N
13 594,73 kr Ex moms
/ Styck
16 993,41 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran

Upptäck våra produkter inom liknande kategorier.