Precisionstång Bahco 2427 GC-200IP

Spetstångssats 2427

Se teknisk information

Referenser

Bahco:2427 GC-200IP
Rubix:425343
EAN:7314150102075
brand logo

Teknisk sammanfattning

Spetsformhalvrund
Spetslängd65 mm
Längd200 mm
Se alla caracteristics

Produktinformation : SPETSTÅNG ERGO BOCKAD 200MM KR


Long 60° curved nose pliers. Developed according to the exclusive ERGO™ process. ISO 5745. Finish: chrome plated, anti-rust treated. Material: high alloy quality steel. ERGO™ two component handles, a thermoplastic surface on hard polypropylene for a sturdy, non-slip grip. Narrow, semi-circular shaped serrated jaws. Sharp cutting edges specially designed for cutting soft materials like copper and Insulated wire. Bent tips provide a good grip, with improved accessibility in confined spaces. Equipped with return spring with on/off function. IP = Industrial packaging

Teknisk information


Attribut
Logistisk vikt170 g
Spetsformhalvrund
Spetslängd65 mm
Längd200 mm
Skärkapacitet3 mm
Vikt170 g
Typ av spetsrund
  • Tillgänglig – Leveransdatum på begäran