Referenser
Ganter:GN 115-SG-24
Rubix:6022370
Tillverkare:GN 115-SG-24
EAN:4045525027688





Produktinformation : GN 115-SG-24 GANTER
The GN 115 latches latch by a turning operation limited to 90°, which moves the locking bar behind the door frame. The bevels of the locking bar ease the closing of the door. Locking bar with 22 different cranks cover a locking bar distance A from 4 to 50 mm. GN 115 latches are supplied with loosely enclosed locking.
Teknisk information
Attribut
| Logistisk vikt | 125 g |
|---|---|
| Material | stainless steel |
| Monteringsform | 115 |
| Form | sg |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
