Kullager med djup spårning FAG 6415-M-C4, Yttre diameter: 190 mm | Bredd: 45 mm | Innerdiameter: 75 mm
Spårkullager
Se teknisk informationReferenser
FAG:6415-M-C4
Rubix:6006070
Tillverkare:0167248440040
EAN:4026677916891

Produktinformation : 6415-M-C4 FAG
This FAG brand deep groove ball bearing is designed to deliver reliable and consistent performance in a variety of industrial applications. Its single-row design optimizes contact between the balls and the raceways, thereby ensuring reduced friction and wear.
Features:
This deep-groove ball bearing is a single-row model, providing good load-carrying capacity and optimal performance in a variety of applications. This bearing is open, meaning it is designed without seals. It is constructed using high-quality materials, including a sheet steel cage, which improves wear resistance and ensures a long service life.
Maintenance:
Maintenance of this bearing is essential to ensure optimal performance. Due to its open design, regular inspections are recommended.
Sealing:
Since this bearing has no sealing system, it is intended for use in relatively clean environments. It is important for users to take measures to limit exposure to external contaminants, as this could affect its performance.
Features:
This deep-groove ball bearing is a single-row model, providing good load-carrying capacity and optimal performance in a variety of applications. This bearing is open, meaning it is designed without seals. It is constructed using high-quality materials, including a sheet steel cage, which improves wear resistance and ensures a long service life.
Maintenance:
Maintenance of this bearing is essential to ensure optimal performance. Due to its open design, regular inspections are recommended.
Sealing:
Since this bearing has no sealing system, it is intended for use in relatively clean environments. It is important for users to take measures to limit exposure to external contaminants, as this could affect its performance.
Deep groove ball bearing 64..-M, single row, solid brass cage
Styrkor
• Single-row design: allows for even load distribution, increasing load capacity.
• Sheet steel cage: offers increased durability and wear resistance, thereby extending the bearing’s service life.
• Open design: allows for heat dissipation, making the bearing suitable for high-temperature conditions.
• Sheet steel cage: offers increased durability and wear resistance, thereby extending the bearing’s service life.
• Open design: allows for heat dissipation, making the bearing suitable for high-temperature conditions.
Användningsområden
This bearing is particularly well-suited for rotating machinery as well as agricultural equipment. Since it is open, it is best suited for clean environments where contaminants are limited. Users should take care to protect the bearing from dust and moisture to ensure the product’s longevity.
Teknisk information
Attribut
| Logistisk vikt | 7000 g |
|---|---|
| Innerdiameter | 75 mm |
| Yttre diameter | 190 mm |
| Bredd | 45 mm |
| Täta | öppen |
| Typ av lagerspel | c4 |
| Serier | 64..-m |
| Bur | mässing |
| Referenshastighet | 5600 rpm |
| Begränsa hastigheten | 6600 rpm |
| Grundstatisk belastning, radiell - C0r | 97000 N |
| Grundläggande dynamisk belastning, radiell - Cr | 141000 N |
Att visa UNSPSC/ECL@SS/Customs
13 424,99 kr Ex moms
/ Styck
16 781,24 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
