Kullager med djup spårning FAG 6319-M-J20AA-C4, Yttre diameter: 200 mm | Bredd: 45 mm | Innerdiameter: 95 mm
Spårkullager
Se teknisk informationReferenser
FAG:6319-M-J20AA-C4
Rubix:204817
Tillverkare:0390158400040
EAN:4026677998187

Produktinformation : 6319-M-J20AA-C4 FAG
Features:
This rigid, single-row, unsealed ball bearing features a robust brass cage, ensuring superior strength and extended service life. Its open design promotes better heat dissipation. It also features increased C4 radial clearance and a ceramic coating on the outer ring, providing electrical insulation with a high breakdown voltage.
Maintenance:
Since this bearing is open, it is highly susceptible to contamination. It is recommended to inspect the bearing frequently for any signs of contamination or wear and to clean it as needed.
Sealing:
This deep-groove ball bearing is designed without a sealing system, making it vulnerable to external contaminants. This feature makes it unsuitable for environments where particles or liquids could infiltrate and impair its performance. It is therefore crucial to use it under controlled and clean conditions, or to implement additional measures to prevent the entry of contaminants.
This rigid, single-row, unsealed ball bearing features a robust brass cage, ensuring superior strength and extended service life. Its open design promotes better heat dissipation. It also features increased C4 radial clearance and a ceramic coating on the outer ring, providing electrical insulation with a high breakdown voltage.
Maintenance:
Since this bearing is open, it is highly susceptible to contamination. It is recommended to inspect the bearing frequently for any signs of contamination or wear and to clean it as needed.
Sealing:
This deep-groove ball bearing is designed without a sealing system, making it vulnerable to external contaminants. This feature makes it unsuitable for environments where particles or liquids could infiltrate and impair its performance. It is therefore crucial to use it under controlled and clean conditions, or to implement additional measures to prevent the entry of contaminants.
Styrkor
Its solid brass cage, combined with a ceramic coating, ensures increased durability by providing exceptional wear resistance and extending its service life. The ceramic coating’s electrical insulation provides effective protection against electrical currents, thereby minimizing the risk of damage from electrical discharges. Thanks to its increased radial clearance (C4), this bearing is capable of compensating for thermal expansion, making it suitable for environments subject to high temperatures. Its open design facilitates heat dissipation, allowing for optimal performance even under high-heat conditions.
Användningsområden
This rigid bearing is frequently used in electric motors, compressors, and various industrial equipment such as machine tools and ventilation systems. Its coating makes it particularly suitable for applications where electrical currents may be present.
Teknisk information
Attribut
| Logistisk vikt | 6900 g |
|---|---|
| Innerdiameter | 95 mm |
| Yttre diameter | 200 mm |
| Bredd | 45 mm |
| Täta | öppen |
| Typ av lagerspel | c4 |
| Serier | 63..-m-j20aa |
| Bur | mässing |
| Referenshastighet | 4950 rpm |
| Begränsa hastigheten | 6000 rpm |
| Grundstatisk belastning, radiell - C0r | 113000 N |
| Grundläggande dynamisk belastning, radiell - Cr | 154000 N |
Att visa UNSPSC/ECL@SS/Customs
34 586,71 kr Ex moms
/ Styck
43 233,39 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
