Kullager med djup spårning FAG S6307-HLC, Yttre diameter: 80 mm | Bredd: 21 mm | Innerdiameter: 35 mm
Spårkullager
Se teknisk informationReferenser
FAG:S6307-HLC
Rubix:167490
Tillverkare:0539935000000
EAN:4012802273601

Produktinformation : S6307-HLC FAG
This open, stainless steel FAG deep groove ball bearing is a high-quality component designed to withstand radial and axial loads.
Features:
Ball bearings feature a simple design, are versatile, robust, and easy to maintain. They offer low friction torque, making them suitable for high speeds, and are capable of withstanding radial and axial loads in both directions.
Single-row ball bearings can only accommodate minor misalignments; therefore, the mounting surfaces must be very well aligned. Misalignment causes the balls to rotate improperly and induces additional stresses in the bearing, thereby reducing its service life. To keep these stresses low, only minor misalignments are permitted (depending on the load) for single-row ball bearings.
This ball bearing is made of stainless steel, offering superior resistance to chemicals and corrosion. It is easy to install and requires little maintenance.
Maintenance:
To ensure optimal performance, it is recommended to regularly check the condition of the bearing and lubricate it according to the manufacturer’s recommendations. Avoid impacts and excessive loads to extend its service life.
Brand Information:
Schaeffler is a world-renowned company in the field of bearing technologies and mechanical engineering solutions. Founded in 1883 in Germany, the FAG brand—part of the Schaeffler Group—quickly established itself as the undisputed leader in its sector thanks to its commitment to innovation, quality, and sustainability. FAG is the trusted choice for industry professionals seeking high-quality bearing solutions.
Features:
Ball bearings feature a simple design, are versatile, robust, and easy to maintain. They offer low friction torque, making them suitable for high speeds, and are capable of withstanding radial and axial loads in both directions.
Single-row ball bearings can only accommodate minor misalignments; therefore, the mounting surfaces must be very well aligned. Misalignment causes the balls to rotate improperly and induces additional stresses in the bearing, thereby reducing its service life. To keep these stresses low, only minor misalignments are permitted (depending on the load) for single-row ball bearings.
This ball bearing is made of stainless steel, offering superior resistance to chemicals and corrosion. It is easy to install and requires little maintenance.
Maintenance:
To ensure optimal performance, it is recommended to regularly check the condition of the bearing and lubricate it according to the manufacturer’s recommendations. Avoid impacts and excessive loads to extend its service life.
Brand Information:
Schaeffler is a world-renowned company in the field of bearing technologies and mechanical engineering solutions. Founded in 1883 in Germany, the FAG brand—part of the Schaeffler Group—quickly established itself as the undisputed leader in its sector thanks to its commitment to innovation, quality, and sustainability. FAG is the trusted choice for industry professionals seeking high-quality bearing solutions.
Styrkor
- Withstands radial and axial loads
- Durability and long service life
- Low coefficient of friction for optimal efficiency
- Durability and long service life
- Low coefficient of friction for optimal efficiency
Användningsområden
This deep-groove ball bearing can be used in a variety of industrial equipment, machine tools, and much more. Its robust stainless steel construction makes it a reliable choice for demanding environments.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 21x80x80 mm |
|---|---|
| Logistisk vikt | 450 g |
| Innerdiameter | 35 mm |
| Yttre diameter | 80 mm |
| Bredd | 21 mm |
| Täta | öppen |
| Typ av lagerspel | cn |
| Serier | s63 |
| Referenshastighet | 9600 rpm |
| Begränsa hastigheten | 12200 rpm |
| Grundstatisk belastning, radiell - C0r | 15400 N |
| Grundläggande dynamisk belastning, radiell - Cr | 28300 N |
Att visa UNSPSC/ECL@SS/Customs
4 569,99 kr Ex moms
/ Styck
5 712,49 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
