Kullager med djup spårning FAG S6303-2RSR-HLC, Yttre diameter: 47 mm | Bredd: 14 mm | Innerdiameter: 17 mm
Spårkullager
Se teknisk informationReferenser
FAG:S6303-2RSR-HLC
Rubix:167475
Tillverkare:0551793390000
EAN:4012802263718

Produktinformation : S6303-2RSR-HLC FAG
Features:
This stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
This ball bearing is constructed from high-quality materials, offering exceptional durability. Its single-row stainless steel design ensures increased resistance to corrosive elements. The sealed seals provide additional protection against water and contaminants, thereby extending the bearing’s service life.
This bearing supports radial and axial loads in both directions, is easy to install, and requires little maintenance. The integrated seals can significantly extend the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
Sealing:
The seals on this ball bearing provide effective protection against the ingress of water and contaminants, ensuring reliable operation even in humid or dusty environments.
This stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
This ball bearing is constructed from high-quality materials, offering exceptional durability. Its single-row stainless steel design ensures increased resistance to corrosive elements. The sealed seals provide additional protection against water and contaminants, thereby extending the bearing’s service life.
This bearing supports radial and axial loads in both directions, is easy to install, and requires little maintenance. The integrated seals can significantly extend the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
Sealing:
The seals on this ball bearing provide effective protection against the ingress of water and contaminants, ensuring reliable operation even in humid or dusty environments.
Styrkor
- Resistance to chemicals and corrosion
- Durability
- Seals for enhanced protection
- Reliability in demanding environments
- Durability
- Seals for enhanced protection
- Reliability in demanding environments
Användningsområden
This bearing is ideal for applications requiring resistance to alkalis, photographic developers, acids, and water.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 14x47x47 mm |
|---|---|
| Logistisk vikt | 114 g |
| Innerdiameter | 17 mm |
| Yttre diameter | 47 mm |
| Bredd | 14 mm |
| Täta | två gummitätningar |
| Typ av lagerspel | cn |
| Serier | s63..-2rsr |
| Material | steel |
| Begränsa hastigheten | 9700 rpm |
| Grundstatisk belastning, radiell - C0r | 5290 N |
| Grundläggande dynamisk belastning, radiell - Cr | 11600 N |
Att visa UNSPSC/ECL@SS/Customs
1 432,21 kr Ex moms
/ Styck
1 790,26 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
