Kullager med djup spårning FAG S6201-2RSR-HLC, Yttre diameter: 32 mm | Bredd: 10 mm | Innerdiameter: 12 mm
Spårkullager
Se teknisk informationReferenser
FAG:S6201-2RSR-HLC
Rubix:167421
Tillverkare:0554296290000
EAN:4012802228106

Produktinformation : S6201-2RSR-HLC FAG
Features:
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
Seals provide additional protection against water and contaminants, thereby extending the bearing’s service life.
They can handle radial and axial loads in both directions, are easy to install, and require little maintenance. The integrated seals can significantly extend the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
Seals provide additional protection against water and contaminants, thereby extending the bearing’s service life.
They can handle radial and axial loads in both directions, are easy to install, and require little maintenance. The integrated seals can significantly extend the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
Styrkor
- Resistance to chemicals and corrosion
- Seals for enhanced protection
- Reliability in demanding environments
- Simple design and robust operation.
- Capable of withstanding radial and axial loads in both directions.
- Seals for enhanced protection
- Reliability in demanding environments
- Simple design and robust operation.
- Capable of withstanding radial and axial loads in both directions.
Användningsområden
Household appliances
Automotive equipment
Small gearboxes
Suitable for medium speeds.
Automotive equipment
Small gearboxes
Suitable for medium speeds.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 10x32x32 mm |
|---|---|
| Logistisk vikt | 37 g |
| Innerdiameter | 12 mm |
| Yttre diameter | 32 mm |
| Bredd | 10 mm |
| Täta | två gummitätningar |
| Typ av lagerspel | cn |
| Serier | s62..-2rsr |
| Begränsa hastigheten | 14500 rpm |
| Grundstatisk belastning, radiell - C0r | 2440 N |
| Grundläggande dynamisk belastning, radiell - Cr | 5780 N |
Att visa UNSPSC/ECL@SS/Customs
470,58 kr Ex moms
/ Styck
588,22 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
