Kullager med djup spårning FAG S6200-HLC, Yttre diameter: 30 mm | Bredd: 9 mm | Innerdiameter: 10 mm
Spårkullager
Se teknisk informationReferenser
FAG:S6200-HLC
Rubix:167419
Tillverkare:0539697070000
EAN:4012802228113

Produktinformation : S6200-HLC FAG
Features:
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
This ball bearing is manufactured from high-quality materials, ensuring exceptional durability. Its single-row stainless steel design guarantees increased resistance to corrosive elements.
Stainless steel single-row deep groove ball bearings are particularly versatile, feature low friction, and are designed to produce low noise and vibration levels even at high rotational speeds. They can handle radial and axial loads in both directions, are easy to install, and require little maintenance.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
This ball bearing is manufactured from high-quality materials, ensuring exceptional durability. Its single-row stainless steel design guarantees increased resistance to corrosive elements.
Stainless steel single-row deep groove ball bearings are particularly versatile, feature low friction, and are designed to produce low noise and vibration levels even at high rotational speeds. They can handle radial and axial loads in both directions, are easy to install, and require little maintenance.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
Styrkor
- Resistance to chemicals and corrosion
- Reliability in demanding environments
- Simple design and robust operation.
- Low friction torque allows for high speeds.
- Capable of withstanding radial and axial loads in both directions.
- Reliability in demanding environments
- Simple design and robust operation.
- Low friction torque allows for high speeds.
- Capable of withstanding radial and axial loads in both directions.
Användningsområden
Household appliances
Automotive equipment
Small gearboxes
Automotive equipment
Small gearboxes
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 9x30x30 mm |
|---|---|
| Logistisk vikt | 31 g |
| Innerdiameter | 10 mm |
| Yttre diameter | 30 mm |
| Bredd | 9 mm |
| Täta | öppen |
| Typ av lagerspel | cn |
| Serier | s62 |
| Referenshastighet | 22500 rpm |
| Begränsa hastigheten | 37500 rpm |
| Grundstatisk belastning, radiell - C0r | 1910 N |
| Grundläggande dynamisk belastning, radiell - Cr | 4350 N |
Att visa UNSPSC/ECL@SS/Customs
400,09 kr Ex moms
/ Styck
500,11 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
