Kullager med djup spårning FAG 6310-M, Yttre diameter: 110 mm | Bredd: 27 mm | Innerdiameter: 50 mm
Spårkullager
Se teknisk informationReferenser
FAG:6310-M
Rubix:163319
Tillverkare:0191099380000
EAN:4012801279659





Produktinformation : 6310-M FAG
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 27x110x110 mm |
|---|---|
| Logistisk vikt | 1354 g |
| Innerdiameter | 50 mm |
| Yttre diameter | 110 mm |
| Bredd | 27 mm |
| Täta | öppen |
| Typ av lagerspel | cn |
| Serier | 63 |
| Material | steel |
| Bur | mässing |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
