Kullager med djup spårning FAG 6303-RSR, Yttre diameter: 47 mm | Bredd: 14 mm | Innerdiameter: 17 mm
Spårkullager
Se teknisk informationReferenser
FAG:6303-RSR
Rubix:163219
Tillverkare:0191079350000
EAN:4026677837295

Produktinformation : 6303-RSR FAG
Reliability and performance characterize this FAG deep groove ball bearing. It features a single row of balls, a rubber seal, and a sheet steel cage. This ensures smooth operation and a long service life, even in demanding environments and under high loads.
Features:
This FAG deep groove ball bearing stands out for its robust and precision-engineered construction. Designed with a single row of balls, it ensures uniform distribution of radial loads and can also handle moderate axial loads. The rubber seal provides effective protection against dust, contaminants, and splashing liquids, thereby extending the bearing’s service life. In addition, its sheet steel cage ensures high stability and improves its resistance to harsh operating conditions.
Maintenance:
The FAG deep groove ball bearing is designed to minimize maintenance requirements, thanks to its seal. However, to ensure optimal performance and extend the bearing’s service life, it is recommended to regularly check its condition and ensure it is properly lubricated. In particularly dusty or humid environments, it may be necessary to schedule more frequent inspections to prevent the buildup of contaminants that could affect the bearing’s operation.
Sealing:
The integrated rubber seal on one side provides superior protection against the ingress of dust, water, and other contaminants, ensuring smooth operation and a long service life. This seal also reduces the need for lubrication, which simplifies maintenance and lowers operating costs.
Brand Information:
FAG, a renowned brand in the bearing industry, has been synonymous with quality and innovation for over 130 years. As part of the Schaeffler Group, FAG has built a global reputation for providing advanced bearing solutions for various industrial sectors.
Features:
This FAG deep groove ball bearing stands out for its robust and precision-engineered construction. Designed with a single row of balls, it ensures uniform distribution of radial loads and can also handle moderate axial loads. The rubber seal provides effective protection against dust, contaminants, and splashing liquids, thereby extending the bearing’s service life. In addition, its sheet steel cage ensures high stability and improves its resistance to harsh operating conditions.
Maintenance:
The FAG deep groove ball bearing is designed to minimize maintenance requirements, thanks to its seal. However, to ensure optimal performance and extend the bearing’s service life, it is recommended to regularly check its condition and ensure it is properly lubricated. In particularly dusty or humid environments, it may be necessary to schedule more frequent inspections to prevent the buildup of contaminants that could affect the bearing’s operation.
Sealing:
The integrated rubber seal on one side provides superior protection against the ingress of dust, water, and other contaminants, ensuring smooth operation and a long service life. This seal also reduces the need for lubrication, which simplifies maintenance and lowers operating costs.
Brand Information:
FAG, a renowned brand in the bearing industry, has been synonymous with quality and innovation for over 130 years. As part of the Schaeffler Group, FAG has built a global reputation for providing advanced bearing solutions for various industrial sectors.
Styrkor
The FAG deep groove ball bearing offers several distinctive advantages. The integrated rubber seal protects the internal components on one side from solid and liquid contaminants, thereby reducing maintenance requirements and increasing the bearing’s reliability. It also helps maintain lubrication between the balls and the raceway. The robust design of the deep groove ball bearing and its single row of balls allow it to handle radial loads and high rotational speeds. It also tolerates low axial loads.
Användningsområden
This bearing can be used in a variety of industrial applications. Its versatility makes it ideal for a wide range of environments, including the manufacturing industry, the energy sector, and agricultural equipment.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 14x47x47 mm |
|---|---|
| Logistisk vikt | 110 g |
| Innerdiameter | 17 mm |
| Yttre diameter | 47 mm |
| Bredd | 14 mm |
| Täta | en gummitätning |
| Typ av lagerspel | cn |
| Serier | 63..-rsr |
| Material | steel |
| Begränsa hastigheten | 10200 rpm |
| Grundstatisk belastning, radiell - C0r | 6500 N |
| Grundläggande dynamisk belastning, radiell - Cr | 14400 N |
Att visa UNSPSC/ECL@SS/Customs
257,60 kr Ex moms
/ Styck
322,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
