Kullager med djup spårning FAG 61805-2RSR-HLC, Yttre diameter: 37 mm | Bredd: 7 mm | Innerdiameter: 25 mm
Spårkullager
Se teknisk informationReferenser
FAG:61805-2RSR-HLC
Rubix:6248531
Tillverkare:0554550340000
EAN:4012802402551

Produktinformation : 61805-2RSR-HLC FAG
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This ball bearing features two nitrile-butadiene rubber (NBR) seals, which provide optimal protection against contaminants and ensure better lubricant retention. Designed to withstand radial and axial loads in both directions, it is easy to install and stands out for its robustness and versatility.
Features:
This single-row bearing is equipped with nitrile-butadiene rubber (NBR) seals on both sides, providing excellent protection against contaminants. Its sheet steel cage ensures good resistance to constant loads and withstands shocks. The standard internal radial clearance guarantees stable performance, while moderate friction allows for high speeds.
Maintenance:
Thanks to its rubber seals, this bearing effectively retains lubricant, thereby reducing maintenance requirements. However, it is recommended to regularly monitor temperature and vibrations to quickly detect any abnormalities. Periodic inspections of noise and temperature help maintain optimal performance.
Sealing:
The NBR seals on both sides form an effective barrier against dust and water. Resistant to oils and greases, they prevent the intrusion of particles and keep the lubricant inside, thereby extending the bearing’s service life.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for the industrial and automotive sectors. Building on a long history of expertise, it stands out for its cutting-edge technologies that guarantee reliability, performance, and longevity.
Key Benefits:
- Versatile applications: Suitable for various industrial sectors.
- Easy installation: Simplified design for straightforward assembly.
- Enhanced protection: Rubber seals ensure effective sealing.
- Reduced maintenance: Optimal lubricant retention minimizes the need for servicing.
- Increased durability: High-quality materials guarantee a long service life.
Applications:
This bearing is ideal for conveyor systems, agricultural machinery, gearboxes, the automotive industry, household appliances, machine tools, the bicycle industry, and guidance systems. Its sealed design makes it particularly well-suited for humid or dusty environments, ensuring reliable and long-lasting performance.
Features:
This single-row bearing is equipped with nitrile-butadiene rubber (NBR) seals on both sides, providing excellent protection against contaminants. Its sheet steel cage ensures good resistance to constant loads and withstands shocks. The standard internal radial clearance guarantees stable performance, while moderate friction allows for high speeds.
Maintenance:
Thanks to its rubber seals, this bearing effectively retains lubricant, thereby reducing maintenance requirements. However, it is recommended to regularly monitor temperature and vibrations to quickly detect any abnormalities. Periodic inspections of noise and temperature help maintain optimal performance.
Sealing:
The NBR seals on both sides form an effective barrier against dust and water. Resistant to oils and greases, they prevent the intrusion of particles and keep the lubricant inside, thereby extending the bearing’s service life.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for the industrial and automotive sectors. Building on a long history of expertise, it stands out for its cutting-edge technologies that guarantee reliability, performance, and longevity.
Key Benefits:
- Versatile applications: Suitable for various industrial sectors.
- Easy installation: Simplified design for straightforward assembly.
- Enhanced protection: Rubber seals ensure effective sealing.
- Reduced maintenance: Optimal lubricant retention minimizes the need for servicing.
- Increased durability: High-quality materials guarantee a long service life.
Applications:
This bearing is ideal for conveyor systems, agricultural machinery, gearboxes, the automotive industry, household appliances, machine tools, the bicycle industry, and guidance systems. Its sealed design makes it particularly well-suited for humid or dusty environments, ensuring reliable and long-lasting performance.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 7x37x37 mm |
|---|---|
| Logistisk vikt | 21 g |
| Innerdiameter | 25 mm |
| Yttre diameter | 37 mm |
| Bredd | 7 mm |
| Täta | två gummitätningar |
| Typ av lagerspel | cn |
| Serier | 618..-2rsr |
| Material | steel |
| Begränsa hastigheten | 9500 rpm |
| Grundstatisk belastning, radiell - C0r | 2940 N |
| Grundläggande dynamisk belastning, radiell - Cr | 4300 N |
Att visa UNSPSC/ECL@SS/Customs
519,80 kr Ex moms
/ Styck
649,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
