Kullager med djup spårning FAG 6005-2Z-C3, Yttre diameter: 47 mm | Bredd: 12 mm | Innerdiameter: 25 mm
Spårkullager
Se teknisk informationReferenser
FAG:6005-2Z-C3
Rubix:162457
Tillverkare:0167172790030
EAN:4012801056762



Produktinformation : 6005-2Z-C3 FAG
Deep groove ball bearings are of simple design, versatile, robust in operation and easy to maintain. Due to their design they offer low frictional torque making them suitable for high speeds and are able to accommodate radial and axial loads in both directions. They are available in single and double row designs.
Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Styrkor
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Användningsområden
Electric Motors
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 12x47x47 mm |
|---|---|
| Logistisk vikt | 82 g |
| Innerdiameter | 25 mm |
| Yttre diameter | 47 mm |
| Bredd | 12 mm |
| Täta | två metallsköldar |
| Typ av lagerspel | c3 |
| Serier | 60..-2z |
| Material | steel |
| Begränsa hastigheten | 18600 rpm |
| Grundstatisk belastning, radiell - C0r | 5900 N |
| Grundläggande dynamisk belastning, radiell - Cr | 10700 N |
Att visa UNSPSC/ECL@SS/Customs
163,65 kr Ex moms
/ Styck
204,56 kr Inkl moms
- Tillgängliga
