Momentverktyg - Tillbehör/reservdelar Bahco BE-6990TX-T20KL
Spare Blade
Se teknisk informationSe dokumentReferenser
Bahco:BE-6990TX-T20KL
Rubix:421933
EAN:7314151848682

Dokumenter
Produktinformation : MOMENTMEJSELKLINGA TORX T20
Styrkor
•Replaceable blade for torque screwdriver, BE-6990-IP20 and BE-6990-IP25 and loose handle BE-6990-AH
High performance alloy steel
Chrome-plated and entirely hardened. Black finish tip for higher accuracy
For TORX® head screws
High performance alloy steel
Chrome-plated and entirely hardened. Black finish tip for higher accuracy
For TORX® head screws
Teknisk information
Attribut
| Logistisk vikt | 19 g |
|---|---|
| Typ | spare blade for torx® head screws |
| Minsta åtdragningsmoment | 5 N.m |
| Åtdragningsmoment, maximalt | 5 N.m |
| Material | chrome-plated, entirely hardened steel |
Att visa UNSPSC/ECL@SS/Customs
1 185,10 kr Ex moms
/ 10 Styck
1 481,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
