Referenser
Spartex:734654
Rubix:6329663
EAN:3660338013195



Dokumenter
Produktinformation : Slangeklemme Rustfritt Stål W-2 Ø9 [DIN 3017.1] 20-32MM
Absolute dimensional tolerance thanks to the perfect balance between the belt cover and screws.
.
Material: stainless steel belt, clamping screw in galvanized bichromate steel. .
Use: General Industry, mechanical environments Standard: DIN 3017.1
Material: stainless steel belt, clamping screw in galvanized bichromate steel. .
Use: General Industry, mechanical environments Standard: DIN 3017.1
Teknisk information
Attribut
| Typ | plain band |
|---|---|
| Spänndiameter | 32 mm |
| Spännområde, minimum | 20 mm |
| Boxning | förpackning |
| Spännområde, maximalt | 32 mm |
| Bredd | 9 mm |
| Material | w2 steel |
Att visa UNSPSC/ECL@SS/Customs
2 366,70 kr Ex moms
/ Styck
2 958,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
