Spiralborr GISS Cutline 893095

Solid carbide drill 8xD - Internal cooling

Se teknisk information

Referenser

GISS Cutline:893095
Rubix:6365031
EAN:3660338455940
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk sammanfattning

Borrdiameter7.2 mm
Total längd116 mm
Klipplängd66 mm
Se alla caracteristics

Produktinformation : SCD08-07.20I1 CUPMM, CARB. DRILL D7,2, INT. COOLING, 8xD - 893095 - CUTLINE


Solid carbide drill 8xD with internal coolant - SCD range.
Tip angle: 140 ° - 30° helix angle - Split point
Cylindrical shank DIN 6535 HA with h6 tolerance
Internal coolant to ease chips evacuation, reduce heat, increase lifetime & performance of the drill.
CUPMM coating for universal & multi-material application. Extra fine AlCr based multilayer coating for high thermal resistance, stability at high cutting speed & increased lifetime.

Drill conception studied for high stability during the drilling operations: guiding chamfers, sicle cut technology, self-stabilisation & special geometry reducing friction

- m7 drilling tolerance.
- Quality of holes: H8-H9
- Peck drilling highly recommended!

Styrkor

High thermal stability thanks to PVD multilayer coating technology
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk information


Attribut
Borrdiameter7.2 mm
Total längd116 mm
Klipplängd66 mm
Skafttypcylindrisk
Din standarddin 6535 ha
Beläggningcupmm - multi material
Toleransm7
Förhållande diameter till borrhålets längd8xd
Helix vinkel30 °
Skärpningcross-grinding
Intern kylningja
Skärriktningrätt
Bearbetning av materialsteel / stainless steel / cast iron / non-ferrous / hard
Diameter fäste8 mm
1 411,86 kr Ex moms
/ Styck
1 764,82 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran