Spiralborr GISS Cutline 893021

Solid carbide drill 5xD - Internal cooling

Se teknisk information

Referenser

Ersatt ref.:843323
GISS Cutline:893021
Rubix:6365104
EAN:3660338455216
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk sammanfattning

Borrdiameter10.5 mm
Total längd118 mm
Klipplängd56 mm
Se alla caracteristics

Produktinformation : SCD05-10.50I1 CUPMM, CARB. DRILL D10,5, INT. COOLING, 5xD - 893021 - CUTLINE


Solid carbide drill 5xD with internal coolant - SCD range.
Tip angle: 140 ° - 30° helix angle - Split point
Cylindrical shank DIN 6535 HA with h6 tolerance
Internal coolant to ease chips evacuation, reduce heat, increase lifetime & performance of the drill.
CUPMM coating for universal & multi-material application. Extra fine AlCr based multilayer coating for high thermal resistance, stability at high cutting speed & increased lifetime.

Drill conception studied for high stability during the drilling operations: guiding chamfers, sicle cut technology, self-stabilisation & special geometry reducing friction.

- m7 drilling tolerance.
- Quality of holes: H8-H9

Styrkor

High thermal stability thanks to PVD multilayer coating technology
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk information


Attribut
Borrdiameter10.5 mm
Total längd118 mm
Klipplängd56 mm
Skafttypcylindrisk
Din standarddin 6535 ha
Beläggningcupmm - multi material
Toleransm7
Förhållande diameter till borrhålets längd5xd
Helix vinkel30 °
Skärpningcross-grinding
Intern kylningja
Skärriktningrätt
Bearbetning av materialsteel / stainless steel / cast iron / non-ferrous / hard
Diameter fäste12 mm
2 774,61 kr Ex moms
/ Styck
3 468,26 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran