Riktad pneumatisk reglerventil Festo VZWF-L-M22C-G2-500-E-2AP4-6-R1
Solenoid valve VZWF
Se teknisk informationSe dokumentReferenser
Festo:VZWF-L-M22C-G2-500-E-2AP4-6-R1
Rubix:507861
Tillverkare:1492237
EAN:4052568236373
Dokumenter
Produktinformation : Magnetventil, VZWF-L-M22C-G2-500-E-2AP4-6-R1 - 1492237 - FESTO
The force pilot operated pneumatic valves VZWF control high pressures with high nominal diameters using relatively small solenoids, even in closed media circuits with no differential pressure
Styrkor
- High flow rates
- Large nominal diameters with relatively small solenoids
- No differential pressure required
- Can also be used in vacuum technology
Teknisk information
Attribut
| Typ | solenoid valve vzwf |
|---|---|
| Antal portar | 2 |
Att visa UNSPSC/ECL@SS/Customs
20 984,63 kr Ex moms
/ Styck
26 230,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran