Riktad pneumatisk reglerventil Festo VZWF-B-L-M22C-G12-135-V-3AP4-10

Solenoid valve VZWF

Se teknisk informationSe dokument

Referenser

Festo:VZWF-B-L-M22C-G12-135-V-3AP4-10
Rubix:507960
Tillverkare:1492336
EAN:4052568237301
VZWF-B-L-M22C-G12-135-V-3AP4-10 Solenoid valve

Teknisk sammanfattning

Typsolenoid valve vzwf
Antal portar2
Se alla caracteristics

Dokumenter

Produktinformation : Magnetventil, VZWF-B-L-M22C-G12-135-V-3AP4-10 - 1492336 - FESTO


The force pilot operated pneumatic valves VZWF control high pressures with high nominal diameters using relatively small solenoids, even in closed media circuits with no differential pressure

Styrkor

  • High flow rates
  • Large nominal diameters with relatively small solenoids
  • No differential pressure required
  • Can also be used in vacuum technology

Teknisk information


Attribut
Logistisk vikt696 g
Typsolenoid valve vzwf
Antal portar2
1 533,09 kr Ex moms
/ Styck
1 916,36 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran