Riktad pneumatisk reglerventil Festo VZWD-L-M22C-M-N14-30-V-3AP4-15

Solenoid valve VZWD

Se teknisk informationSe dokument

Referenser

Festo:VZWD-L-M22C-M-N14-30-V-3AP4-15
Rubix:507714
Tillverkare:1492044
EAN:4052568107574
VZWD-L-M22C-M-N14-30-V-3AP4-15 Solenoid valve

Teknisk sammanfattning

Typsolenoid valve vzwd
Antal portar2

Dokumenter

Produktinformation : Magnetventil, VZWD-L-M22C-M-N14-30-V-3AP4-15 - 1492044 - FESTO


Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve

Styrkor

  • Extensive pressure range
  • Directly actuated poppet valve
  • No differential pressure required
  • Can also be used in vacuum technology

Teknisk information


Attribut
Typsolenoid valve vzwd
Antal portar2
1 216,99 kr Ex moms
/ Styck
1 521,24 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran