Riktad pneumatisk reglerventil Festo VZWD-L-M22C-M-N14-20-V-2AP4-15
Solenoid valve VZWD
Se teknisk informationSe dokumentReferenser
Festo:VZWD-L-M22C-M-N14-20-V-2AP4-15
Rubix:507622
Tillverkare:1491947
EAN:4052568106973

Dokumenter
Produktinformation : Magnetventil, VZWD-L-M22C-M-N14-20-V-2AP4-15 - 1491947 - FESTO
Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve
Styrkor
- Extensive pressure range
- Directly actuated poppet valve
- No differential pressure required
- Can also be used in vacuum technology
Teknisk information
Attribut
| Logistisk vikt | 315,44 g |
|---|---|
| Typ | solenoid valve vzwd |
| Antal portar | 2 |
Att visa UNSPSC/ECL@SS/Customs
1 050,78 kr Ex moms
/ Styck
1 313,47 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran