Riktad pneumatisk reglerventil Festo VUVG-L10-B52-ZT-M7-1P3
Solenoid valve for individual connection VUVG
Se teknisk informationSe dokumentReferenser
Festo:VUVG-L10-B52-ZT-M7-1P3
Rubix:504753
Tillverkare:566483
EAN:4052568213893



Dokumenter
Produktinformation : Magnetventil, VUVG-L10-B52-ZT-M7-1P3 - 566483 - FESTO
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Styrkor
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Teknisk information
Attribut
| Logistisk vikt | 50,8 g |
|---|---|
| Typ | solenoid valve |
| Antal portar | 5 |
| Spänning | 24 V |
| Max servicetryck | 10 bar |
| Volymflöde | 380 l/min |
| Tryckområde | -0,9/10 bar |
Att visa UNSPSC/ECL@SS/Customs
889,50 kr Ex moms
/ Styck
1 111,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran