Referenser
Portwest:S429YERS
Rubix:6394430
Tillverkare:S429YERS
EAN:5036108194629

Produktinformation : Tofarget Hi-Vis softshell (3L), størrelse S - S429YERS - PORTWEST
This style is designed for ultimate visibility with a contemporary contrast look. Offering waterproof zip pockets and storm flap closure for enhanced protection. Lightweight, comfortable and durable this jacket is ideal for all types of environments.
Styrkor
•Micro polar fleece lined and bonded with shell
Made of durable breathable, windproof and water resistant fabric
Extremely water resistant fabric finish, water beads away from fabric surface
Reflective tape for increased visibility
Internal pocket for safe storage
Contrast panels for protection against dirt
Hook and loop cuffs for a secure fit
Made of durable breathable, windproof and water resistant fabric
Extremely water resistant fabric finish, water beads away from fabric surface
Reflective tape for increased visibility
Internal pocket for safe storage
Contrast panels for protection against dirt
Hook and loop cuffs for a secure fit
Teknisk information
Attribut
| Färg | gul |
|---|---|
| Storlek | s |
| Klass EN20471 | 3 |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
| andas | ja |
| Material | polyester |
Att visa UNSPSC/ECL@SS/Customs
1 048,52 kr Ex moms
/ Styck
1 310,65 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran