Riktad pneumatisk reglerventil Festo MS4-EDE-1/4-V24-B
Soft Start Valve
Se teknisk informationSe dokumentReferenser
Festo:MS4-EDE-1/4-V24-B
Rubix:6401692
Tillverkare:8080815
EAN:4052568477936

Dokumenter
Produktinformation : Mjukstartsventil, MS4-EDE-1/4-V24-B - 8080815 - FESTO
Basic component with sturdy and lightweight polymer housing. Fully compatible with the MS series.
Styrkor
•The drives move slowly and safely to the initial position
Sudden and unpredictable movements are avoided
Adjustable switching time delay
Detenting and non-detenting manual override
Sudden and unpredictable movements are avoided
Adjustable switching time delay
Detenting and non-detenting manual override
Teknisk information
Attribut
| Typ | soft-start valve |
|---|---|
| Antal portar | 3 |
| Spänning | 24 V |
| Max servicetryck | 7 bar |
| Volymflöde | 2000 l/min |
| Tryckområde | 3/7 bar |
Att visa UNSPSC/ECL@SS/Customs
1 554,23 kr Ex moms
/ Styck
1 942,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran