Referenser
Gedore:VDE 30 9
Rubix:6023559
Tillverkare:2946408
EAN:4010886947432
Produktinformation : HYLSA VDE 3/8'' 9mm - VDE 30 9 - 2946408 - GEDORE
VDE Socket 3/8" 9 mm Hexagon socket wrench, hand-operated With square drive according to DIN 3120 - C 10, ISO 1174 GEDORE vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation 16 - 18 mm insulation overhang
Teknisk information
Attribut
| Fyrkantsadapter | 3/8 '' |
|---|---|
| Diameter | 18 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran

