Referenser
Bahco:NS104-72
Rubix:6012857
EAN:7314150294763

Produktinformation : NS104-72 Gnistsäker slagringnyckel, metrisk
Ring striking wrench, can be used with a hammer to tighten bolts and nuts. Material: aluminium bronze. Non-sparking. Forged. Product Standard DIN 7444.
Styrkor
•Slogging ring wrench used with a hammer to tighten large nuts and bolts
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Teknisk information
Attribut
| Logistisk vikt | 2256 g |
|---|---|
| Öppning | 72 mm |
| Längd | 320 mm |
| Vikt | 2200 g |
| Storlek | 72 mm |
Att visa UNSPSC/ECL@SS/Customs
6 001,97 kr Ex moms
/ Styck
7 502,46 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
