Referenser
Bahco:NS104-100
Rubix:6012807
EAN:7314150294947

Produktinformation : NS104-100 Gnistsäker slagringnyckel, metrisk
Ring striking wrench, can be used with a hammer to tighten bolts and nuts. Material: aluminium bronze. Non-sparking. Forged. Product Standard DIN 7444.
Styrkor
•Slogging ring wrench used with a hammer to tighten large nuts and bolts
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Teknisk information
Attribut
| Logistisk vikt | 6179 g |
|---|---|
| Öppning | 100 mm |
| Längd | 410 mm |
| Vikt | 5280 g |
| Storlek | 100 mm |
Att visa UNSPSC/ECL@SS/Customs
11 461,76 kr Ex moms
/ Styck
14 327,20 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
