Referenser
Norton:66253055398
Rubix:6203039
EAN:3157625795884

Produktinformation : Slipstift keramiska typ W W169 8 x 10 x 3 mm - 66253055398 - NORTON
The Norton vitrified mounted points range provides quality and efficiency in grinding operations. The high quality grain ensures a perfect surface finish with metallographic integrity. For small jobs or high volume foundry and casting operations, or for tool room or aerospace industry applications, Norton vitrified mounted points cut cooler, and provide up to 30% higher metal removal rates.
Styrkor
Very versatile. Reduced training frequency.
Användningsområden
On hard steels and sensitive to heating.
Teknisk information
Attribut
| Diameter | 8 mm |
|---|---|
| Spannmål | 60 |
Att visa UNSPSC/ECL@SS/Customs
402,10 kr Ex moms
/ 10 Styck
502,63 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
