Referenser
Norton:66253384414
Rubix:6202293
EAN:8711479977701

Produktinformation : Slipskivor för slipställ BDX Brun 150 x 20 x 32 mm - 66253384414 - NORTON
The Norton line of bench and pedestal wheels covers all wheel diameters and mandrel sizes, abrasive types and grits. Our range covers all your metal removal, deburring, shaping and sharpening needs: white aluminium oxide for high speed tool steels, brown aluminium oxide for carbon steel, silicon carbide for non-ferrous metals and carbide tooling.
Straight wheel Bench - Norton BDX A - 150x20x32mm Gr60
Styrkor
•For removing, shaping and deburring common steel.
Better cut for faster work and longer life
Better cut for faster work and longer life
Teknisk information
Attribut
| Diameter | 150 mm |
|---|---|
| Skaftdiameter | 32 mm |
| Tjocklek | 20 mm |
| Spannmål | 60 |
Att visa UNSPSC/ECL@SS/Customs
326,23 kr Ex moms
/ Styck
407,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
