Referenser
Facom:NK.230A
Rubix:6262409
EAN:3148516580054



Produktinformation : 3/4'' To 1/2'' Impact Coupler - NK.230A - Facom
Impact reducer 3/4" à 1/2"
-For your safety, use the impact augmenters with the appropriate rings and pins. d [mm]: 54 l [mm]: 75 BA: 38a Square ["]: F = 3/4" -m = 1" GA: GA 37a [g]: 210
-For your safety, use the impact augmenters with the appropriate rings and pins. d [mm]: 54 l [mm]: 75 BA: 38a Square ["]: F = 3/4" -m = 1" GA: GA 37a [g]: 210
Styrkor
For your safety, use the impact multipliers with the appropriate rings and pins.
Teknisk information
Attribut
| Logistisk vikt | 312 g |
|---|---|
| Förpackade mått (D x B x H) | 57x43x43 mm |
| Paketerad vikt | 311 g |
| Ingång kvadratisk | 3/4 '' |
| Utgång kvadratisk | 1 '' |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran