Engångsoverall Kleenguard 96540
Skyddskläder mot partikelskvätt - KLEENGUARD * A80 - Med huva / Orange
Se teknisk informationReferenser
Kleenguard:96540
Rubix:6029919
Tillverkare:96540

Produktinformation : KC 96540
Limited-life combination with welded seams, enhancing safety and comfort in high-risk areas, creating total protection against high-pressure jets of hazardous materials.
Made of durable SMS textile specially treated to provide enhanced protection against chemical splashes. With welded seams, a hood specially designed to facilitate the wearing of a mask, a body, pass-inches and a size offering users comfort, safety and resistance. These combinations are the ideal protection solution for industry professionals around the world.
Category 3 EPI certified. EN 14126 and EN 1073-2 standards.
Made of durable SMS textile specially treated to provide enhanced protection against chemical splashes. With welded seams, a hood specially designed to facilitate the wearing of a mask, a body, pass-inches and a size offering users comfort, safety and resistance. These combinations are the ideal protection solution for industry professionals around the world.
Category 3 EPI certified. EN 14126 and EN 1073-2 standards.
Styrkor
Ideal for: working with dangerous products; protect against splashing, spraying, high pressure jetting of liquid chemicals, dry or sprayed, against fibers and dust. Orange color that ensures good visibility.
Användningsområden
Heavy industry, maintenance, cleaning of debris and tanks, preparation of paints and petrochemicals.
Teknisk information
Attribut
| Storlek | 2xl |
|---|---|
| Huvudmaterial | silikon |
| Färg | orange |
| Kategori | 3 |
| Material | kleenguard breathable without silicone |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
