Kullager med djup spårning SKF 6207-2RS1K, Yttre diameter: 72 mm | Bredd: 17 mm | Innerdiameter: 35 mm

SKF Spårkullager 6207-serien

Se teknisk information

Referenser

SKF:6207-2RS1K
Rubix:116963
Tillverkare:42670
EAN:7316577067494
brand logo

Teknisk sammanfattning

Innerdiameter35 mm
Yttre diameter72 mm
Bredd17 mm
Se alla caracteristics

Produktinformation : 6207 2RS1 K SKF


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF rigid ball bearing is designed to deliver long-lasting performance in demanding industrial environments. Thanks to its robust design, it is ideal for applications requiring high radial load capacity and high speeds. This product stands out for its tapered bore, reliability, and ability to withstand contaminants and moisture.

Features:
This bearing uses rubber seals to provide effective protection against dust, water, and other contaminants. It ensures good lubricant retention, thereby extending the product’s service life and minimizing maintenance requirements. The K inner ring allows for a tight fit on a tapered shaft or with a locking collar, while the sheet steel cage helps support constant and moderate loads. With standard clearance (CN), it ensures a good balance between rotational speed, load, and friction reduction.

Maintenance:
The bearing requires minimal maintenance thanks to its rubber seals, which effectively retain the lubricant. It is lubricated for life, which helps reduce costs and downtime. It is recommended to periodically check the condition of the bearing under heavy-duty conditions to ensure proper operation. This inspection involves checking the operating temperature and noise level.

Sealing:
Sealing is provided by nitrile-butadiene rubber (NBR) seals, which offer an effective barrier against contaminants such as fine dust and water. This sealing also helps keep the lubricant inside the bearing, thereby extending its service life. It is ideal for environments where moisture and dust are present, offering increased protection against corrosion. However, this sealing results in slight friction on the inner and outer rings.

Brand Information:
SKF is a world-renowned brand, recognized for its innovations in bearings and mechanical solutions. For over 100 years, SKF has been providing high-quality products focused on reliability and performance. Committed to sustainable development, the brand supports innovation across various industrial sectors.

Key Features:
- Protection against contaminants thanks to rubber seals.
- High radial load capacity with moderate axial load capacity.
- High-speed operation with reduced friction.
- Good corrosion protection, extending the bearing’s service life.
- Low maintenance thanks to effective lubricant retention.
- Low noise and vibration levels, ensuring quiet operation.

Applications:
These bearings are used in a variety of sectors, such as conveyors, agricultural machinery, and industrial material handling systems. They are particularly well-suited for equipment requiring high radial loads and the ability to operate at high speeds. This product is ideal for dusty or humid environments, such as production lines or warehouses. The tapered inner ring (01:12) allows for a tight fit on the inner ring, making it suitable for loads that rotate relative to the shaft.

Teknisk information


Attribut
Logistiska dimensioner (D x B x H)17x72x72 mm
Logistisk vikt287 g
Innerdiameter35 mm
Yttre diameter72 mm
Bredd17 mm
Tätatvå gummitätningar
Typ av lagerspelcn
Serier62..
Materialbearing steel
Burstål
Begränsa hastigheten6300 rpm
Grundstatisk belastning, radiell - C0r15300 N
Grundläggande dynamisk belastning, radiell - Cr27000 N
1 156,10 kr Ex moms
/ Styck
1 445,13 kr Inkl moms
  • Tillgängliga

Upptäck våra produkter inom liknande kategorier.