Kullager med djup spårning SKF 6202-2RS1, Yttre diameter: 35 mm | Bredd: 11 mm | Innerdiameter: 15 mm
SKF Spårkullager 6202-serien
Se teknisk informationReferenser
SKF:6202-2RS1
Rubix:117022
EAN:7316577758712




Produktinformation : 6202 2RS1 SKF
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Teknisk information
Attribut
| Logistisk vikt | 45,4 g |
|---|---|
| Innerdiameter | 15 mm |
| Yttre diameter | 35 mm |
| Bredd | 11 mm |
| Täta | två gummitätningar |
| Typ av lagerspel | cn |
| Serier | 62 |
Att visa UNSPSC/ECL@SS/Customs
139,15 kr Ex moms
/ Styck
173,94 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
