Referenser
Optibelt:SPZ 2840
Rubix:191880
Tillverkare:1571285
EAN:4014486081411




Produktinformation : SPZ 2840 Optibelt SK
Set constant S=C Plus
The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.
Replacing a classic profile
In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.
Styrkor
Teknisk information
Attribut
| Logistisk vikt | 210 g |
|---|---|
| Profil | spz |
| Övre bredd | 9.7 mm |
| Indikativ längd | 2840 mm |
| Invändig längd | 2802 mm |
| Yttre längd | 2853 mm |
| Tjocklek | 8 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran