Referenser
Spartex:884433
Rubix:6334649
EAN:3660338378508

Dokumenter
Produktinformation : SCISSOR LIFT TABLE 300 KG
Lift tables with hydraulic pump pedal ideal for all types of lifting and loading operations.
Suitable as "work plan" to facilitate the working conditions of operators.
Designed in robust steel.
Ergonomic and foldable drawbar.
Polyurethane wheels, fixed at the front and movable at the rear.
Steered wheels are fitted with a brake.
Suitable as "work plan" to facilitate the working conditions of operators.
Designed in robust steel.
Ergonomic and foldable drawbar.
Polyurethane wheels, fixed at the front and movable at the rear.
Steered wheels are fitted with a brake.
Teknisk information
Attribut
| Höjd | 101 cm |
|---|---|
| Säker arbetslast | 300 kg |
| Längd | 81.5 cm |
| Bredd | 50 cm |
Att visa UNSPSC/ECL@SS/Customs
21 629,78 kr Ex moms
/ Styck
27 037,22 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran